Beli Foldable Solar Panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALLPOWERS Solar Panel Foldable (Panel Surya)Deskripsi:Solar Panel Lipat ChargerOtomatis menyesuaikan voltase agar daya charge maksimumPanel surya 21W dengan efisiensi di atas rata-rataDesain outdoor, dapat digantung di tas pikul, atau diletakkan sajaUntuk berbagai perangkat gadget dan lainnyaatribut:
- Output: DC
- Transformation Efficiency: >22%-25%
- Open Dimensions (cm): 64x30x1
- Fold Dimensions (cm): 30x16x2
- Bluetti Solar Panel (Panel Surya)atribut:
- Cable Length (m): 3
- Cell Efficiency (%): Up to 23,4
- Cell Type: Monocrystalline Silicon
- Certifications: CE, ROHS, PSE, FCC, UKCA
- Connector: Standard MC4 Connector
- Current at Maximum Power (Imp) (A): 4.9
- Dimension (Folded) (mm): 595x565x35
- Dimension (Not Folded) (mm): 1135x600x4
- Lamination: ETFE (Ethylene tetrafluoroethylene)
- Open Circuit Voltage (V): 24.6
- Operating Temperature: 14-149°F (-10°C to +65°C)
- Power (W): 100W
- Short Circuit Current (ISC) (A): 5.8
- Voltage at Maximum Power (Vmp) (V): 20.5
- Working Temperature (°C): 25
- Orico Foldable Solar Panel Charger 100Watribut:
- Compatible HDD Type: 2.5 inch SSD / HDD
- Chassis: Aluminium Alloy
- Dimensions (mm): 102 x 98 x 13
- Choetech Solar CellDeskripsi:Powering USB-A & USB-C Devices-There are 4 DC/USB/USB-C outputs powering up to 4 of your outdoor devices-DC Output:12-18V/6.66A(120W Max)-Type C Output 1(QC3.0 18W Max):5V-3A,9V-2A,12V-1.5A-Type C Output 2(PD3.0 60W Max):5V-3A,9V-3A,12V-3A,15V-3A,20V-3A-USB A Output(12W Max):5V-2.4A; Apple-2.4APackage:1* 120W Solar Panel1* 5.5x 2.1 mm DC Cable1* 5.5x 2.1 mm DC to Anderson Cable1* 10 in 1 Connector1* User Manualatribut:
- Cell Efficiency (%): 23
- Denyo Engine generatorDeskripsi:Featuring unique soundproofing technology, it achieves exceptionally low noise levels of 43/47dB (50/60Hz) (average sound pressure level at 7m in four directions under no load). It incorporates a new structure including sliding side doors and a foldable front panel. Three power supply options are standard. It features an environmentally friendly body with an eco-base. It is a designated construction machine meeting the third stage of emission control standards and an ultra-low noise construction machine designation.atribut:
- Current (A): Three-phase four-wire 200V class: 57.7 / 65.6, three-phase four-wire 400V class: 28.9 / 32.8, single-phase three-wire 100 / 200V class: 57.7 x 2 / 65.6 x 2.5.77 / 65.6
- Dry Mass (Kg): 920
- Engine Model: Isuzu BV-4LE2
- Frequency (Hz): 50/60
- Fuel: Light oil
- Fuel Tank Capacity (L): 80
- Mass (kg): (Maintenance) 1010
- Output (KVA): Three-phase four-wire 200V class: 20/25, three-phase four-wire 400V class: 20/25, single-phase three-wire 100 / 200V class: 11.5 / 14.4
- Power Factor: Three-phase 0.8 (delay), single-phase 1.0
- Rated Voltage (V): Three-phase four-wire 200V class: 200/220, three-phase four-wire 400V class: 400/440, single-phase three-wire 100 / 200V class: 100/110/200/220
- Sound Power Level (dB): 76
- Daytona Compact Wheel Balancer (Alat Bengkel Otomotif)atribut:
- Color: BLACK/WHITE
- Shaft Diameter (mm): 10
- WACKER NEUSON Light TowersDeskripsi:Versatile light towers deliver exceptional lighting. The LTV6 and LTV8 light towers combine the features and performance of traditional light towers in a small footprint. They are ideally suited for illuminating general job sites, site prep, concrete pours, specialty events, parking lots, road work and bridge work. The adjustable vertical mast extends 23 feet and can rotate 360 degrees for optimum lighting flexibility. - Compact design and foldable tongue allow transportation of up to 18 units on a 48 foot flatbed truck. Additionally, less space is taken up on site and in rental yards. - Extended service intervals lowers cost of ownership: 1000 hours for Kubota engine and 750 for Kohler engine. - Fast set-up times and a 45-gallon fuel tank extends lighting time to over 95 hours. - Available with either Kohler (KDW1003) or Kubota (D1005 or D1105) engines. All models feature a Mecc Alte generator end. - Four 1100 Watt metal halide lights standard, with LED optional, provide lighting for any application.atribut:
- Dimensions (LxWxH) (mm): 101x58x99
- Lamp Type: Metal Handle
- Mast Height (ft): 23
- Power (kW): 6
- Frequency (Hz): 60
- Displacement (in³): 61.1
- Engine/Motor Manufacturer: Kubota (D1005)
- Engine/Motor Type: Liquid-cooled 3- cylinder
- Fuel Type: Diesel
- Generator Insulation (class): H
- Generator Model: Brushless
- Idle to Full Load (%): 10
- Illumination Coverage (ft²): 9230 (at 5 fc 54 lux)
- Operating Performance (HP): 13.1
- Power Factor cos Φ 1~: 1
- Rated Performance: ISO 3046 IFN
- Speed (rpm): 13.1
- Tank Capacity (Oil) US qt: 5.4
- Voltage (V): 120/240
- Voltage Control (%): (+/-) 6
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
Daftar Harga Foldable Solar Panel Terbaru November 2026
| ALLPOWERS Solar Panel Foldable (Panel Surya) | Rp1.299.900 |
| Bluetti Solar Panel (Panel Surya) | Rp2.799.900 |
| Yato Foldable Solar Panel 4 in 1 (Panel Surya Portabel) | Rp3.999.900 |
| Orico Foldable Solar Panel Charger 100W | Rp3.799.900 |
| Choetech Solar Cell | Rp1.199.900 |
| KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat) | Rp599.900 |
| KRISBOW Generator Diesel (Genset Diesel) | Rp22.999.900 |
| Denyo Engine generator | Rp689.999.900 |
| Daytona Compact Wheel Balancer (Alat Bengkel Otomotif) | Rp2.499.900 |
| WACKER NEUSON Light Towers | Rp529.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/0cP109205012-1.jpg)
/56P112065186-1.jpg)
/7tP116836281-1.jpg)


/miP101517810-5.jpg)
/5hP104570197-11.jpg)

/2fP102648087-2.jpg)

/6xP104570249-9.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)